3-Way Toggle Switch with 6" Lead, 20A, 120/277V, White

Item #: 51956

Cat #: 1244-W

UPC: 078477342718

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1/2HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White

Overview

20 Amp, 120/277 Volt, 1/2HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - White
Leviton’s Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477342718, 1244-W

Specifications

Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Amps: 20
Color: White
Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding
Amps: 20
Volts AC: 120, 277
Color: White

Customer Reviews

No reviews for this product
(0)