![Watertight Connector, 15A, 125V, 5-15R, Yellow Watertight Connector, 15A, 125V, 5-15R, Yellow](https://rexel-cdn.com/products/wbphbl15w47prodimage1200.jpg?i=53DCD832-1901-41BA-8F10-806A78F00F31&f=420)
Watertight Connector, 15A, 125V, 5-15R, Yellow
Item #: 51953
Cat #: HBL15W47
UPC: 783585013022
Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Watertight Connector, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, 5-15R, Yellow, Elasto-Grip, Industrial/Commercial Grade
Overview
Straight Blade Watertight Connector, 15 Amps, 125 Volts, 2-Pole 3-Wire Grounding, 5-15R, Yellow, Elasto-Grip, Industrial/Commercial Grade
Nylon compression nut keeps water and dust from getting into the body around the cord
Also known as: 783585013022, HBL15W47
Specifications
Type: | Weatherproof, Connector |
Volts AC: | 120 |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Color: | Yellow |
Type: | Weatherproof, Connector |
Amps: | 15 |
Color: | Yellow |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)