Terminal Block, 20A, 600V AC/DC, Black, 2.5mm, Space Saver

Item #: 51949

Cat #: 1492-W3-BL

UPC: 662468235433

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt AC/DC, Black, 2.5 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 20 Amp, 600 Volt AC/DC, Black, 2.5 mm, Space Saver, 50 in a Package
Also known as: 662468235433, 1492-W3-BL

Specifications

Type: Terminal Block, Feed-Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Amps: 20
Volts AC: 600
Allowable Gauge Range: 30 - 14
Type: Terminal Block, Feed-Through
Volts DC: 600
Color: Black
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 30 - 14

Customer Reviews

No reviews for this product
(0)