Ethernet Media, 2 Pair, Twisted, 22AWG, Shielded, 100m, 600V, PVC

Item #: 519468

Cat #: 1585-C4HB-S100

UPC: 885630264578

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Media, 2 Pair, Twisted, 22 AWG, Shielded, 100 meter Roll, 600 Volt, PVC Jacket

Overview

Ethernet Media, 2 Pair, Twisted, 22 AWG, Shielded, 100 meter Roll, 600 Volt, PVC Jacket
Also known as: 885630264578, 1585-C4HB-S100

Specifications

Length: 100 m
Material: PVC
Volts AC: 600
Shielding: Unshielded
Length: 100 m
Volts AC: 600
Material: PVC
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)