Pump Panel, NEMA 4, 135A, 75HP, 480VAC Coil, Breaker Type, NEMA 3R

Item #: 519401

Cat #: 1233X-ENB-A2M-49

UPC: 781180016332

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 4, 135 Amp, 480 Volt AC Coil, Breaker Type Switch, NEMA 3R, Extra Space, 75 Horse Power, E1 Plus Solid State Overload Relay

Overview

Pump Panel, NEMA 4, 135 Amp, 480 Volt AC Coil, Breaker Type Switch, NEMA 3R, Extra Space, 75 Horse Power, E1 Plus Solid State Overload Relay
Also known as: 781180016332, 1233X-ENB-A2M-49

Specifications

Phase: 3
Amps: 135
Type: Pump Panel
Horsepower: 75
Mounting: Surface
Volts AC: 600
Volts AC Control: 480
Size: NEMA 4
IP/NEMA Rating: NEMA 3R
Phase: 3
Type: Pump Panel
Mounting: Surface
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Amps: 135
Horsepower: 75
Volts AC: 600
Size: NEMA 4

Customer Reviews

No reviews for this product
(0)