Electronic Dimming Ballast, Fluorescent, T5HO, 2-Lamp, 28W, 120-277V

Item #: 519395

Cat #: EHDT554MU210

UPC: 027557964029

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: T5HO, Ballast Factor: Normal
Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 2 lamps, 54W, ballast factor of 1.00
Also known as: 027557964029, EHDT554MU210

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Wattage: 54
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Wattage: 54
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)