Switch unit, QMB fusible panelboards, 600A, 15 inch, 3 pole, 500hp @ 600VAC max

Item #: 51938

Cat #: QMB366W

UPC: 785901766995

Sign In or Register to view pricing and more.
Switch unit, QMB fusible panelboards, 600A, 15 inch, 3 pole, 500hp @ 600VAC max

Overview

Switch unit, QMB fusible panelboards, 600A, 15 inch, 3 pole, 500hp @ 600VAC max
Square D brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL Listed under File E6294 and File E33139 and marked cULus.
Also known as: 785901766995, QMB366W

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 600
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)