This product may not be available in all locations.
2
more
Meter Main, All-In-One, 400A, UG Service, 200A, Main Breaker, 30/40
Item #: 519377
Cat #: SU3040D400FN
UPC: 785901876649
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, All-In-One, 400 Amp, 4 Jaw, UG Service, 200 Amp, Main Breaker, 30 Space, 40 Circuit, 25 kAIC, Semi-Flush Mounting,
Overview
Meter Main, All-In-One, 400 Amp, 4 Jaw, UG Service, 200 Amp, Main Breaker, 30 Space, 40 Circuit, 25 kAIC, Semi-Flush Mounting,
Also known as: 785901876649, SU3040D400FN
Specifications
Amps: | 200, 400 |
Poles: | 2 |
Mounting: | Semi-Flush |
Spaces: | 30 |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Circuits: | 40 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 400 |
Mounting: | Semi-Flush |
Phase: | 1 |
Jaws: | 4 |
Standards: | California Proposition 65 |
Poles: | 2 |
Spaces: | 30 |
Volts AC: | 120/240 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)