This product may not be available in all locations.

Disconnect Switch, Non-Fusible, 200A, 3P, 600VAC, Heavy Duty
Item #: 519363
Cat #: HU364DSEI2
UPC: 785901982470
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts
Overview
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 200 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts
Also known as: 785901982470, HU364DSEI2
Specifications
Amps: | 200 |
Poles: | 3 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 600 |
Poles: | 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)