Meter Mains, No Distribution, 200A, 120/240VAC, 4 Jaw, 1PH, 10kAIC
Item #: 519306
Cat #: 2M2R
UPC: 782051570007
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, No Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, Galvanized Steel
Overview
Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, No Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead, Galvanized Steel
Eaton’s B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.
Also known as: 782051570007, 2M2R, meter breaker
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Phase: | 1 |
Jaws: | 4 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Sockets: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)