Meter Main, Ring, 3R, 100A, 10kAIC, 4 Jaw, Surface, 120/240VAC, 1PH, Aluminum Bus, OH
Item #: 519298
Cat #: 1M1R7
UPC: 782051430202
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Ring Type, NEMA 3R, 10 kAIC,4 Jaw, 100 Amp, 3-Pole Breaker, Surface Mount, 120/240 Volt AC, 1-Phase, Aluminum Bus, Overhead,
Overview
Meter Main, Ring Type, NEMA 3R, 10 kAIC,4 Jaw, 100 Amp, 3-Pole Breaker, Surface Mount, 120/240 Volt AC, 1-Phase, Aluminum Bus, Overhead,
Eaton’s B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.
Also known as: 782051430202, 1M1R7
Specifications
Phase: | 3 |
Type: | Meter Main |
Amps: | 100 |
Mounting: | Surface |
Phase: | 3 |
Amps: | 100 |
Type: | Meter Main |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)