N3R SC ENCLOSURE W/O KO 18X18X10

Item #: 519292

Cat #: 181810-RTSC-NK

UPC: 782051338355

Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/O KO 18X18X10

Overview

N3R SC ENCLOSURE W/O KO 18X18X10
Also known as: 782051338355, 181810-RTSC-NK

Specifications

Depth: 10 in
Color: Gray
Height: 18 in
Size: 18 x 18 x 10 in
Material: Steel
Width: 18 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Height: 18 in
Material: Steel
Mounting: Wall
Color: Gray
Size: 18 x 18 x 10 in
Width: 18 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)