
Steel Checker Cover, 27" x 16-1/4", Bolt Down
Item #: 519282
Cat #: B1324-51JH
UPC: 674812211598
Documents & Guides
Steel Checker Cover, 27 Inch x 16-1/4 Inch, with (2) Bolts, Legend: Blank
Sign In or Register to view pricing and more.
Overview
Steel Checker Cover, 27 Inch x 16-1/4 Inch, with (2) Bolts, Legend: Blank
Also known as: 674812211598, B1324-51JH
Specifications
Depth: | 1.625 in |
Width: | 7.125 in |
Material: | Plastic |
Height: | 13.500 in |
Depth: | 1.625 in |
Material: | Plastic |
Width: | 7.125 in |
Height: | 13.500 in |
Customer Reviews
No reviews for this product
(0)