Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75A, 600V

Item #: 51928

Cat #: 1512STD

UPC: 784337615129

Documents & Guides
Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75 Amp, 600 Volt, Material: Phenolic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Strip, Heavy Duty, 10 to 22 AWG, 12 Circuits, 75 Amp, 600 Volt, Material: Phenolic
Double Row Terminal Blocks are available in many line-to-line spacings. Each series has many hardware and marking options available.
Also known as: 784337615129, 1512STD

Specifications

Circuits: 12
Material: Phenolic
Amps: 75
Volts AC: 600
Circuits: 12
Amps: 75
Material: Phenolic
Volts AC: 600

Customer Reviews

No reviews for this product
(0)