Fibrelyte Lid, R Series, 10" x 15" x 1-3/4", Lid Marked: "Electric"

Item #: 519263

Cat #: 02001255

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fiberlyte Lid, R Series, W x L x D: 10" x 15" x 1-3/4", Lid Marked: "Electric", Skid Resistant.

Overview

Fiberlyte Lid, R Series, W x L x D: 10" x 15" x 1-3/4", Lid Marked: "Electric", Skid Resistant.
Also known as: 02001255, Fiber

Specifications

Material: Concrete
Width: 15 in
Height: 10 in
Depth: 1 3/4 in
Load Rating: Tier 8
Material: Concrete
Height: 10 in
Load Rating: Tier 8
Width: 15 in
Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)