4" LED Housing

Item #: 519262

Cat #: H995ICAT

UPC: 080083616930

Documents & Guides
4 Inch LED Housing IC Air-Tite Shallow Ceiling 120V Line Voltage
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch LED Housing IC Air-Tite Shallow Ceiling 120V Line Voltage
The H995ICAT is a dedicated LED small aperture IC AIR-TITE™ housing for use with compatible Halo 4-Inch LED modules. It is designed for use in insulated ceilings where it will be in direct contact with insulation*. It is an AIR-TITE™ housing designed to prevent air flow between occupied spaces and unconditioned areas.
Also known as: 080083616930, H995ICAT

Specifications

Volts AC: 120
Diameter: 4 in
Light Technology: LED
Volts AC: 120
Light Technology: LED
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)