KLRK VP203512 200A 3W3P PLUG ASSY

Item #: 519233

Cat #: VP203512

UPC: 783936833033

Documents & Guides
KIL VP203512 200A 3W3P PLUG A
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HBL4200PS1W PS, INS, PLUG, 3P4W, 200A 600V, S1
Item #: 51378
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Appleton
AP20033CD 200a Plug Assy 3w3p St1
Item #: 256856
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Cooper Crouse-Hinds
CRS-H AP20355 200A 3W3P ARKTE PLG .
Item #: 1063656
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

KIL VP203512 200A 3W3P PLUG A
Also known as: 783936833033, VP203512

Specifications

Amps: 200
Material: Copper
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Color: Gray
Material: Copper
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)