F8T5 CW (PK X 25)

Item #: 519150

Cat #: 12010

UPC: 726585120109

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Fluorescent, F8T5 CW (PK X 25), 8 Watts, 56 Volts, 410 Initial Lumens, 4100 K, 60 CRI, T Shape, 0.63 IN Dia, 11.9 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 10000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F8T5 CW (PK X 25), 8 Watts, 56 Volts, 410 Initial Lumens, 4100 K, 60 CRI, T Shape, 0.63 IN Dia, 11.9 IN Long, T5 Bulb, Miniature Bi-Pin (G5) Base, 10000 Avg Life Hrs, Copolymer Coating
Also known as: 726585120109, 12010

Specifications

Color Temperature: 4100 (Cool White)
Length: 1 ft, 12 in
Lumens: 410
Wattage: 8
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 410
Color Rendering Index (CRI): 60
Type: Shatter-Resistant
Material: Safety Coated Glass
Length: 1 ft, 12 in
Wattage: 8
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)