LEV 16R24-14G PANEL RECEPTACLE

Item #: 519126

Cat #: 16R24-14G

UPC: 078477000489

Sign In or Register to view pricing and more.
Documents & Guides
LEV 16R24-14G PANEL RECEPTACLE

Overview

LEV 16R24-14G PANEL RECEPTACLE
Also known as: 078477000489, 16R24-14G

Specifications

Gender: Female
Mounting: Panel
Color: Green
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Green
Material: Thermoplastic Vulcanizate (TPV)
Mounting: Panel
Amps: 400
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)