Sign In or Register to view pricing and more.
Documents & Guides
Features: Versatile Power Or Communications Applications, Water Tight Assembly,1/2in Conduit Knockouts, Adjustable Up To 3/4in To Accommodate Any Floor, Two Power, Standard: Ul #489h, Ul #729a, NEMA Wd1-1983, Material: Brass, Size: 5.00 X5.00 X 4.00in,
Overview
Features: Versatile Power Or Communications Applications, Water Tight Assembly,1/2in Conduit Knockouts, Adjustable Up To 3/4in To Accommodate Any Floor, Two Power, Standard: Ul #489h, Ul #729a, NEMA Wd1-1983, Material: Brass, Size: 5.00 X5.00 X 4.00in,
Also known as: 784149403075, SWB-42P-LR-A
Specifications
Customer Reviews
No reviews for this product
(0)