Terminal Base, Fused, 16-Point, 22 - 12AWG, 10A, 250V AC/DC

Item #: 51905

Cat #: 1794-TBNF

UPC: 612598137893

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Base, Flex I/O, Fused, 16 Point, 22 - 12 AWG, 10 Amp, 250 Volt AC/DC

Overview

Terminal Base, Flex I/O, Fused, 16 Point, 22 - 12 AWG, 10 Amp, 250 Volt AC/DC
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TBNF from Rockwell Automation® is a FLEX™ I/O terminal base. It has 16 I/O terminals, two common terminals, and two +voltage terminals. It has fused terminals and screw clamp. It is open style and DIN mount. XGKAllen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 612598137893, 1794-TBNF

Specifications

Size: 24 - 16 AWG
Volts DC: 250
Type: Terminal Base
Amps: 10
Volts AC: 250
Size: 24 - 16 AWG
Type: Terminal Base
Volts AC: 250
Volts DC: 250
Amps: 10

Customer Reviews

No reviews for this product
(0)