IEC 43 A CONTACTOR

Item #: 518917

Cat #: 170-NX102

UPC: 781180077241

Sign In or Register to view pricing and more.
Documents & Guides
AB 170-NX102 IEC 43 A CONTACTOR

Overview

AB 170-NX102 IEC 43 A CONTACTOR
Also known as: 781180077241, 170-NX102

Specifications

Volts AC Control: 110/120
Poles: 3
Mounting: DIN Rail
Amps: 43
Volts AC: 600
Family / Style: 100-C
Volts AC Control: 110/120
Mounting: DIN Rail
Volts AC: 600
Poles: 3
Amps: 43
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)