This product may not be available in all locations.
![Terminal Block, Fused, 10A, 600V AC/DC, Single Circuit Terminal Block, Fused, 10A, 600V AC/DC, Single Circuit](https://rexel-cdn.com/products/image.jpg?i=6F0C458B-30CB-41C9-8696-EDA671B27FFB&f=420)
Terminal Block, Fused, 10A, 600V AC/DC, Single Circuit
Item #: 518893
Cat #: 1492-J6FB1
UPC: 884951948488
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Fused, 10 Amp, 600 Volt AC/DC, 1/4 x 1-1/4 Fuse, Single Circuit, Black, Standard
Overview
Terminal Block, Fused, 10 Amp, 600 Volt AC/DC, 1/4 x 1-1/4 Fuse, Single Circuit, Black, Standard
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-J6FB1 from Rockwell Automation® is a black 9. 1 x 60 x 66. 5 mm (0. 47 x 2. 36 x 2. 62 IN) terminal block with one pole and screw connections. It is fusible with no blown fuse indicator. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 884951948488, 1492-J6FB1
Specifications
Type: | Fuse Holder, Terminal Block |
Amps: | 10 |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Color: | Black |
Allowable Gauge Range: | 22 - 10 |
Type: | Fuse Holder, Terminal Block |
Family / Style: | 1492 |
Color: | Black |
Amps: | 10 |
Mounting: | DIN Rail |
Allowable Gauge Range: | 22 - 10 |
Customer Reviews
No reviews for this product
(0)