This product may not be available in all locations.
2
more
Panel Board, Solid Neutral Assembly, 7 x 6 - 350MCM, 45 x 14 - 4AWG
Item #: 51883
Cat #: HC4SN
UPC: 785901506010
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Solid Neutral Assembly, 7 x 6 AWG - 350 MCM, 45 x 14 AWG - 4 AWG
Overview
Panel Board, Solid Neutral Assembly, 7 x 6 AWG - 350 MCM, 45 x 14 AWG - 4 AWG
Also known as: 785901506010, HC4SN
Specifications
Mounting: | Panel |
Poles: | 52 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Poles: | 52 |
Customer Reviews
No reviews for this product
(0)