
6” LED New Construction IC AIR-TITE™ Housing
Item #: 518824
Cat #: H2750ICAT
UPC: 080083618163
Documents & Guides
6 Inch LED Shallow Housing, IC Air-Tite, for listed Halo LED Modules
Sign In or Register to view pricing and more.
Overview
6 Inch LED Shallow Housing, IC Air-Tite, for listed Halo LED Modules
Recessed 4" aperture ultra-shallow new construction housing for use with LED integrated trims. Suitable for 2x4 residential framing or shallow plenum commercial construction, type IC rated and can be used in direct contact with insulation. Airtight rating reduces airflow between living spaces and unconditioned areas providing additional energy savings. Use with Halo LT4, RL4, RA4, SMD4, SLD4 LED integrated trims and the ML4 LED modular recessed lighting system
Also known as: 080083618163, H2750ICAT, LED shallow housing
Specifications
Diameter: | 6 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Diameter: | 6 in |
Volts AC Range: | 120 - 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)