Duplex Receptacle, 20A, 125V, Light Almond

Item #: 518802

Cat #: TDR20-T

UPC: 078477489253

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, Color: Light Almond.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Plus, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap, Color: Light Almond.
20 Amp, 125 Volt, Tamper Resistant, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Light Almond
Also known as: 078477489253, TDR20-T

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Self-Grounding, Decora
Color: Light Almond
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Type: Receptacle, Commercial Grade, Tamper-Resistant, Self-Grounding, Decora
Volts AC: 120
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)