This product has been discontinued.
20A GFCI Commercial Grade Decora Receptacle, 5-20R, White
Item #: 518778
Cat #: 7899-C0W
UPC: 078477473870
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Monochromatic, SmartlockPro
GFCI, back and side wired, with Cheetah speed anchors, Cheetah adapter plate and
mounting screws. Less retaining washers, wallplate and self-grounding slip. White
Overview
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Monochromatic, SmartlockPro
GFCI, back and side wired, with Cheetah speed anchors, Cheetah adapter plate and
mounting screws. Less retaining washers, wallplate and self-grounding slip. White
Also known as: 078477473870, 7899-C0W
Specifications
Material: | Polycarbonate |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Mounting: | Wallplate |
Material: | Polycarbonate |
Color: | White |
Mounting: | Wallplate |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)