ADAPT PLATE ASSY 12

Item #: 518752

Cat #: 1435516-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ASI 1435516-2 ADAPT PLATE ASSY 12 LC DUP MM

Overview

ASI 1435516-2 ADAPT PLATE ASSY 12 LC DUP MM
Also known as: 1435516-2

Specifications

Type: Duplex, Multimode
Material: Aluminum
Number of Ports: 24
Connector Type: ST
Type: Duplex, Multimode
Number of Ports: 24
Material: Aluminum
Connector Type: ST

Customer Reviews

No reviews for this product
(0)