30 Amp, 600 Volt Disconnect Switch, Watertight

Item #: 518748

Cat #: DS30-FAX

UPC: 078477081792

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp Fused Safety Disconnect Switch, 3 Pole, 600 Volt, 7.5hp-120/208v-240v 15hp-480v 20hp-600v Rated, - Ip67, Watertight

Overview

30 Amp Fused Safety Disconnect Switch, 3 Pole, 600 Volt, 7.5hp-120/208v-240v 15hp-480v 20hp-600v Rated, - Ip67, Watertight
30 Amp, 600 Volt, Fused Safety Disconnect Switch, 3 Pole, IP67, Watertight, Gray
Also known as: 078477081792, DS30-FAX, Enclosed shutoff

Specifications

Poles: 3
Type: Fused, Disconnect
Amps: 30
Volts AC: 600
IP/NEMA Rating: IP67
Poles: 3
Amps: 30
IP/NEMA Rating: IP67
Type: Fused, Disconnect
Volts AC: 600

Customer Reviews

No reviews for this product
(0)