LED 12" 5000K FRST/LENS

Item #: 518736

Cat #: DL112-5-F

UPC: 661209273826

Sign In or Register to view pricing and more.
Documents & Guides
DanaLite 6in DL106 or 12in DL112, Ultra-Slim LED

Overview

DanaLite 6in DL106 or 12in DL112, Ultra-Slim LED
Also known as: 661209273826, DL112-5-F

Specifications

Customer Reviews

No reviews for this product
(0)