2 Fem-male Union Al

Item #: 518708

Cat #: PRUNY605SA

UPC: 784011219414

Sign In or Register to view pricing and more.
Documents & Guides
Robroy Pruny605sa 2" Pvc coated Alum. Union

Overview

Robroy Pruny605sa 2" Pvc coated Alum. Union
PVC coated UNY unions are used to connect conduit to a conduit fitting, junction box, or device enclosure. One end is a male thread and the other is female.
Also known as: 784011219414, PRUNY605SA

Specifications

Diameter: 2 in
Material: PVC Coated Aluminum
Diameter: 2 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)