Terminal Block, 30A, 600V AC/DC, Black, 4mm, Space Saver

Item #: 51869

Cat #: 1492-W4-BL

UPC: 662468235495

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC/DC, Black, 4 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 30 Amp, 600 Volt AC/DC, Black, 4 mm, Space Saver, 50 in a Package
Leading the industry in effi ciency and productivity, the Bulletin 1492 family of IEC terminal blocks includes a broad range of DIN rail mountable products with screw and spring-clamp connections, which are designed for safety, installation ease and ruggedness. All Allen-Bradley® IEC terminal blocks are IP2X fi nger-safe and meet recognized international IEC, UL, CSA and ATEX standards. Parts of the family are available in up to ten diff erent colors, with an extensive range of accessories to provide simple solutions for your unique wiring challenges.
Also known as: 662468235495, 1492-W4-BL

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Black
Poles: 1
Amps: 30
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 22 - 10
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Allowable Gauge Range: 22 - 10
Volts DC: 600
Color: Black
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)