LFLOOD 5W COOL 12V 24V DC BZ

Item #: 518681

Cat #: LFLED5DCA

UPC: 019813160030

Sign In or Register to view pricing and more.
Documents & Guides
Solar 299 Lumens Lflood 5W Cool Led 12V 24V Dc Landscape Flood Bronze

Overview

Solar 299 Lumens Lflood 5W Cool Led 12V 24V Dc Landscape Flood Bronze
Also known as: 019813160030, LFLED5DCA

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Color Rendering Index (CRI): 68
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 68
Wattage: 5
Color: Bronze

Customer Reviews

No reviews for this product
(0)