Disconnect Switch, Kit, 60A, 600VAC, 250VDC, Fusible, Type H

Item #: 51866

Cat #: 1494V-DH666

UPC: 781180208652

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect switch Kit, 60 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 60 Amp Fuse Clips for Type H Fuse

Overview

Disconnect switch Kit, 60 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 60 Amp Fuse Clips for Type H Fuse
Also known as: 781180208652, 1494V-DH666

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Volts DC: 250
Family / Style: 1494V
Class: H
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Fusible
Volts DC: 250
Class: H
Amps: 60
Poles: 3
Family / Style: 1494V
Volts AC: 600

Customer Reviews

No reviews for this product
(0)