This product has been discontinued.

Automatic Reset GFCI, Panel Mount, 20A, 120V, Yellow
Item #: 518644
Cat #: 46596-Y
UPC: 078477541661
Documents & Guides
Automatic Reset GFCI, Panel Mount, 20A, 120V, Yellow Impact-Resistant Housing
Sign In or Register to view pricing and more.
No associated products found.
Overview
Automatic Reset GFCI, Panel Mount, 20A, 120V, Yellow Impact-Resistant Housing
20 amp 120 volt Automatic Reset Ground Fault Circuit Interrupter Panel Mount Impact-Resistant Housing
Also known as: 078477541661, 46596-Y
Specifications
Volts AC: | 120 |
Type: | GFCI |
Amps: | 20 |
Color: | Yellow |
Volts AC: | 120 |
Amps: | 20 |
Type: | GFCI |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)