1-5/8" X 3-1/4", 12 Gauge, Solid

Item #: 518603

Cat #: P5000-20PG

UPC: 786364500201

Sign In or Register to view pricing and more.
1-5/8" X 3-1/4", 12 Gauge, Solid

Overview

1-5/8" X 3-1/4", 12 Gauge, Solid
Also known as: 786364500201, P5000-20PG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)