EMERGNCY LIGHT UNIT

Item #: 518561

Cat #: ELT50N2512

UPC: 784231009963

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT ELT50N2512 EMERGNCY LIGHT UNIT

Overview

LIT ELT50N2512 EMERGNCY LIGHT UNIT
Also known as: 784231009963, ELT50N2512

Specifications

Wattage: 50
Material: Steel
Volts DC: 12
Color: Tan
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 50
Volts DC: 12
Light Technology: Incandescent
Material: Steel
Color: Tan
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)