Single-Pole Toggle Switch, 15A, 120VAC, Brown, Residential Grade

Item #: 51856

Cat #: 1451-CP

UPC: 078477151419

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Non-Grounding, Quickwire Push-In & Side Wired - Brown, Convenience Pack

Overview

15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Non-Grounding, Quickwire Push-In & Side Wired - Brown, Convenience Pack
15-Amp, 120-Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Non-Grounding, Brown
Also known as: 078477151419, 1451-CP

Specifications

Type: Toggle Switch, Grounding, Residential Grade
Color: Brown
Volts AC: 120
Poles: 1
Amps: 15
Type: Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Amps: 15
Color: Brown
Poles: 1

Customer Reviews

No reviews for this product
(0)