High Bay Fixture, 4', T5HO, 54W, 120-277V

Item #: 518530

Cat #: IBZ-654L-6LAMP-WGX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 4 foot, 6-Lmp, T5HO, 54 Watt, 120-/277 Volt, Narrow Distribution, No Shielding, Ballast Configuration: (1) 2-lmp and (1) 4-lmp ballast, External wireguard installed 4-lamp ballast

Overview

High Bay Fixture, 4 foot, 6-Lmp, T5HO, 54 Watt, 120-/277 Volt, Narrow Distribution, No Shielding, Ballast Configuration: (1) 2-lmp and (1) 4-lmp ballast, External wireguard installed 4-lamp ballast
Also known as: IBZ-654L-6LAMP-WGX

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)