MINIATURE CIRCUIT BREAKER 240V 20A

Item #: 518528

Cat #: QHB320

UPC: 785901341666

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 20A,20A,240 Vac,3P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, and NQOD,Standard Bolt-On,Thermal Magnetic Breaker,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 20A,20A,240 Vac,3P,65kA,Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,QO loadcenter, NQ, NQO, and NQOD,Standard Bolt-On,Thermal Magnetic Breaker,UL Listed - CSA Certified
Also known as: 785901341666, QHB320

Specifications

Poles: 3
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Amps: 20
Standards: California Proposition 65
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)