Electronic Circuit Protection (ECP), 24VDC, Protection, 2A, 2A, 2A, 2A

Item #: 518527

Cat #: 1692-ZR2222

UPC: 885630216621

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Circuit Protection (ECP), 24 Volt DC, G and Class 2 Protection, 2 A, 2 A, 2 A, 2 A

Overview

Electronic Circuit Protection (ECP), 24 Volt DC, G and Class 2 Protection, 2 A, 2 A, 2 A, 2 A
Also known as: 885630216621, 1692-ZR2222

Specifications

Volts DC: 24
Volts AC: 120
Mounting: DIN Rail
Poles: 4
Volts DC: 24
Mounting: DIN Rail
Volts AC: 120
Poles: 4

Customer Reviews

No reviews for this product
(0)