Shallow Strut - Elongated Holes, Steel, Hot Dip Galvanized, 1-5/8" x 13/16" x 10'

Item #: 518519

Cat #: PS-500-H-10-HG

UPC: 702316512504

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dip Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Steel, Finish: Hot Dip Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.
Also known as: 702316512504, PS-500-H-10-HG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)