5" PVC 11-1/4° Elbow, 150" Radius, Schedule 40, Gray, Bell End

Item #: 518505

Cat #: 5001114150ELBBE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 Inch PVC 11-1/4 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40, Bell End

Overview

5 Inch PVC 11-1/4 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 5001114150ELBBE

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 11 1/4°
Sweep Radius: 150 in
Type: Schedule 40
Diameter: 5 in
Angle: 11 1/4°
Color: Gray
Material: PVC
Sweep Radius: 150 in

Customer Reviews

No reviews for this product
(0)