Sensor, Photoelectric, 18mm Right Angle, Polarized Retroreflective

Item #: 51849

Cat #: 44RSP-2KBE3-F4

UPC: 611320878547

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Sensor, Photoelectric, AccuSight, 18 mm Right Angle, Polarized Retroreflective, 10 - 30 Volt DC, 35 mA, 25 mm - 3 meter Sensing Distance, Dark Operate, 4 Pin, DC Micro Connector

Overview

Sensor, Photoelectric, AccuSight, 18 mm Right Angle, Polarized Retroreflective, 10 - 30 Volt DC, 35 mA, 25 mm - 3 meter Sensing Distance, Dark Operate, 4 Pin, DC Micro Connector
Also known as: 611320878547, 44RSP-2KBE3-F4

Specifications

Type: Right Angle, Sensor, Photoelectric
Diameter: 18 mm
Volts DC Range: 10 - 30
Range: 25 mm - 3 m
Type: Right Angle, Sensor, Photoelectric
Volts DC Range: 10 - 30
Diameter: 18 mm
Range: 25 mm - 3 m

Customer Reviews

No reviews for this product
(0)