LEV WETGUARD L1430 CORD CONN

Item #: 518479

Cat #: 78W74-C

UPC: 078477525142

Sign In or Register to view pricing and more.
30A-125/250V, NEMA L14-30, 3P, 4W, Locking Connector for Single Inlet, Industrial Grade, Grounding, Wetguard - YELLOW

Overview

30A-125/250V, NEMA L14-30, 3P, 4W, Locking Connector for Single Inlet, Industrial Grade, Grounding, Wetguard - YELLOW
30 Amp 125/250V, NEMA L14-30, 3P, 4W Industrial Grade, Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Also known as: 078477525142, 78W74-C

Specifications

IP/NEMA Rating: IP66
Phase: 3
Mounting: Cable
Amps: 30
Material: Nylon, TPV Plastic
NEMA Configuration: 1-15R
Color: Yellow
IP/NEMA Rating: IP66
Mounting: Cable
Material: Nylon, TPV Plastic
Color: Yellow
Phase: 3
Amps: 30
NEMA Configuration: 1-15R

Customer Reviews

No reviews for this product
(0)