This product has been discontinued.

Battery Module Cable, 6' for 24VDC SDU Series
Item #: 518458
Cat #: SDU24EXTBC6
UPC: 783472604050
Documents & Guides
Battery Cable, SDU Series, Length: 6 ft.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Battery Cable, SDU Series, Length: 6 ft.
Also known as: 783472604050, SDU24EXTBC6
Specifications
Length: | 6 ft |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)