Sign In or Register to view pricing and more.
Documents & Guides
Center-Mount Steel Shelves, Material: Steel, Dimensions: 3.5" x 19 x 18
Overview
Center-Mount Steel Shelves, Material: Steel, Dimensions: 3.5" x 19 x 18
Also known as: 783510132729, ECMS1918
Specifications
Color: | Black |
Type: | Rack Shelf |
Material: | Steel |
Color: | Black |
Material: | Steel |
Type: | Rack Shelf |
Customer Reviews
No reviews for this product
(0)