Tamper-Resistant AFCI Receptacle, 20A, 125V, Nylon, Light Almond

Item #: 518385

Cat #: AFTR2-T

UPC: 078477575017

Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Nylon Wallplate, Screws & Self Grounding Clip Included, Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, AFCI Receptacle, Monochromatic, Back & Side Wired, Nylon Wallplate, Screws & Self Grounding Clip Included, Light Almond
SmartlockPro Outlet Branch Circuit Arc-Fault Circuit Interrupter Receptacle 20-Amp 120-volt Light Almond
Also known as: 078477575017, AFTR2-T

Specifications

Color: Light Almond
Material: Polycarbonate, Thermoplastic
Poles: 2
Amps: 20
NEMA Configuration: 5-20R, WD-6
Mounting: Wallplate
Color: Light Almond
Poles: 2
NEMA Configuration: 5-20R, WD-6
Material: Polycarbonate, Thermoplastic
Amps: 20
Mounting: Wallplate

Customer Reviews

No reviews for this product
(0)