8 AWG THHN/THWN-2 Stranded Copper, Black, 10000'
Item #: 518343
Cat #: THHN8STRRED10000R
UPC: 980100631222
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft. Reel.
Overview
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100631222, THHN8STRRED10000R
Specifications
Length: | 10000 ft |
Color: | Red |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Stranding: | Stranded |
Length: | 10000 ft |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 8 |
Color: | Red |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)