Panelboard Enclosure, NEMA 1, 52"H x 26"W x 6.5"D

Item #: 51834

Cat #: HC2652B

UPC: 78590150537

Documents & Guides
Panelboard Enclosure, NEMA 1, 52 Inch Height x 26 Inch Width x 6.5 Inch Depth, HCN Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panelboard Enclosure, NEMA 1, 52 Inch Height x 26 Inch Width x 6.5 Inch Depth, HCN Series
Also known as: 78590150537, HC2652B

Specifications

Circuits: 27
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Depth: 6 1/2 in
Width: 26 in
Height: 52 in
Circuits: 27
Mounting: Surface
Depth: 6 1/2 in
Height: 52 in
Amps: 600
IP/NEMA Rating: NEMA 1
Width: 26 in

Customer Reviews

No reviews for this product
(0)